- 2.36 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 micron |
| Bypass Valve Setting LR | 43.51 psi, 3 bar |
| Media Type | Fiberglass |
| Efficiency Beta 200 | 10 micron |
| I.D. | 1.34 in, 34 mm |
| Style | Cartridge |
| Collapse Burst | 290.08 psi, 20 bar |
| Length | 11.61 in, 295 mm |
| O.D. | 2.36 in, 60 mm |
| Bypass Valve | Yes |
| Weight | 0.4 LB |
| EAN or UPC | 742330237342 |

