- 3.66 in Outside Diameter
| O.D. | 3.66 in, 93 mm |
| Efficiency Beta 1000 | 8 micron |
| Length | 11.54 in, 293 mm |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 0.0 LB |
| EAN or UPC | 742330238509 |
-
Prop 65
| O.D. | 3.66 in, 93 mm |
| Efficiency Beta 1000 | 8 micron |
| Length | 11.54 in, 293 mm |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 0.0 LB |
| EAN or UPC | 742330238509 |
Prop 65