- 4.53 in Outside Diameter
| Bypass Valve Setting LR | 24.95 psi, 1.72 bar |
| O.D. | 4.53 in, 115 mm |
| Seal Material | Viton |
| Collapse Burst | 101.53 psi, 7 bar |
| Length | 10.91 in, 277 mm |
| Efficiency Beta 1000 | 12 micron |
| Weight | 0.5 LB |
| EAN or UPC | 742330239278 |
| Bypass Valve Setting LR | 24.95 psi, 1.72 bar |
| O.D. | 4.53 in, 115 mm |
| Seal Material | Viton |
| Collapse Burst | 101.53 psi, 7 bar |
| Length | 10.91 in, 277 mm |
| Efficiency Beta 1000 | 12 micron |
| Weight | 0.5 LB |
| EAN or UPC | 742330239278 |