- 4.23 in Outside Diameter
- Full-Flow
- M32 x 1.5 Thread Size
- Spin-On Style
| Gasket I.D. | 3.57 in, 90.6 mm |
| Bypass Valve | NO |
| Gasket O.D. | 3.91 in, 99.2 mm |
| Style | Spin-On |
| Media Type | Cellulose |
| O.D. | 4.23 in, 107.5 mm |
| Type | Full-Flow |
| Length | 10.31 in, 262 mm |
| Thread Size | M32 x 1.5 |
| Efficiency Test Std | JIS D 1611, ISO4548-12 |
| Anti-Drainback Valve | No |
| Efficiency 99% | 40 micron |
| Weight | 2.64 LB |
| EAN or UPC | 742330239162 |
-
Prop 65


