- 2.2 in Outside Diameter
| Collapse Burst | 449.62 psi, 31 bar |
| O.D. | 2.2 in, 56 mm |
| Length | 8.27 in, 210 mm |
| Efficiency Beta 1000 | 8 micron |
| Seal Material | Viton |
| Weight | 1.6 LB |
| EAN or UPC | 742330240267 |
| Collapse Burst | 449.62 psi, 31 bar |
| O.D. | 2.2 in, 56 mm |
| Length | 8.27 in, 210 mm |
| Efficiency Beta 1000 | 8 micron |
| Seal Material | Viton |
| Weight | 1.6 LB |
| EAN or UPC | 742330240267 |