- Lube Filter
| Overall Length | 10.89 in, 276.6 mm |
| Gasket O.D. | 2.52 in, 64 mm |
| Length | 9.79 in, 248.6 mm |
| O.D. | 4.57 in, 116.2 mm |
| I.D. | 2.26 in, 57.5 mm |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330239438 |
| Overall Length | 10.89 in, 276.6 mm |
| Gasket O.D. | 2.52 in, 64 mm |
| Length | 9.79 in, 248.6 mm |
| O.D. | 4.57 in, 116.2 mm |
| I.D. | 2.26 in, 57.5 mm |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330239438 |