- 3.17 in Outside Diameter
- Water Separator Type
- M94 x 3 Thread Size
- Spin-on Style
| Length | 6.17 in, 156.8 mm |
| Type | Water Separator |
| Emulsified H2O Efficiency | 96 Percent |
| Style | Spin-on |
| Thread Size | M94 x 3 |
| Efficiency 99% | 5 micron |
| O.D. | 3.17 in, 80.6 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330242834 |
-
Prop 65


