- Primary Filter
| Length | 14.29 in, 363 mm |
| Length (in) | 14.29 |
| Length (mm) | 363 |
| Inner Diameter (mm) | 60 |
| Outer Diameter (mm) | 106 |
| Inner Diameter (in) | 2.36 |
| Family | FRG |
| Outer Diameter (in) | 4.17 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 4.17 in, 106 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Style | Radialseal |
| O.D. | 4.17 in, 106 mm |
| Type | Primary |
| I.D. | 2.36 in, 60 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330126714 |
-
Prop 65


