- Safety Filter
| Length (mm) | 371 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 14.61 |
| Inner Diameter (mm) | 65 |
| Outer Diameter (mm) | 84 |
| Outer Diameter (in) | 3.31 |
| Length | 14.61 in, 371 mm |
| Outside Dia. | 3.31 in, 84 mm |
| Inner Diameter (in) | 2.56 |
| Family | FRG |
| I.D. | 2.56 in, 65 mm |
| Type | Safety |
| O.D. | 3.31 in, 84 mm |
| Style | Radialseal |
| Weight | 0.6 LB |
| EAN or UPC | 742330125885 |
-
Prop 65


