- Safety Filter
| Length (in) | 12.46 |
| Length | 12.46 in, 316.5 mm |
| Height (mm) | 40 |
| Width (in) | 7.46 |
| Width (mm) | 189.5 |
| Family | PSD |
| Width | 7.46 in, 189.5 mm |
| Length (mm) | 316.5 |
| Height | 1.57 in, 40 mm |
| Height (in) | 1.57 |
| Efficiency Test Std | ISO 5011 |
| Type | Safety |
| Style | Obround |
| Media Type | Safety |
| Weight | 0.2 LB |
| EAN or UPC | 742330162149 |

