- Primary Filter
| Length | 13.03 in, 331 mm |
| Outside Dia. | 9.21 in, 234 mm |
| Length (in) | 13.03 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.21 |
| Length (mm) | 331 |
| Inner Diameter (mm) | 117 |
| Inner Diameter (in) | 4.61 |
| Outer Diameter (mm) | 234 |
| Family | FRG |
| Media Type | Cellulose |
| I.D. | 4.61 in, 117 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Radialseal |
| O.D. | 9.21 in, 234 mm |
| Weight | 4.2 LB |
| EAN or UPC | 742330126417 |
-
Prop 65


