- Safety Filter
| Length (mm) | 323 |
| Inner Diameter (in) | 3.19 |
| Outside Dia. | 4.76 in, 121 mm |
| Outer Diameter (in) | 4.76 |
| Length | 12.72 in, 323 mm |
| Inner Diameter (mm) | 81 |
| Outer Diameter (mm) | 121 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12.72 |
| Family | FRG |
| Type | Safety |
| Style | Radialseal |
| O.D. | 4.76 in, 121 mm |
| I.D. | 3.19 in, 81 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330126424 |
-
Prop 65


