- Engine Filter
| Length | 13.35 in, 339.09 mm |
| Length (mm) | 339.09 |
| Width (in) | 7.23 |
| Efficiency Test Std | ISO 5011 |
| Height | 3.3 in, 83.82 mm |
| Width | 7.23 in, 183.64 mm |
| Width (mm) | 183.64 |
| Length (in) | 13.35 |
| Height (in) | 3.3 |
| Height (mm) | 83.82 |
| Efficiency | 99.7 |
| Style | Panel |
| Type | Engine |
| Weight | 1.45 LB |
| EAN or UPC | 742330126981 |

