- Primary Filter
applications
- KOMATSU 3EC02A541E
| Outer Diameter (in) | 6.46 |
| Outside Dia. | 6.46 in, 164 mm |
| Length | 13.66 in, 347 mm |
| Inner Diameter (in) | 3.58 |
| Length (in) | 13.66 |
| Length (mm) | 347 |
| Outer Diameter (mm) | 164 |
| Inner Diameter (mm) | 91 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Style | Radialseal |
| Media Type | Flame Retardant |
| O.D. | 6.46 in, 164 mm |
| I.D. | 3.58 in, 91 mm |
| Weight | 2.5 LB |
| EAN or UPC | 742330161029 |
-
Prop 65


