- Primary Filter
| Length | 24.49 in, 622 mm |
| Outer Diameter (mm) | 235 |
| Length (mm) | 622 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.25 |
| Length (in) | 24.49 |
| Inner Diameter (in) | 6.34 |
| Outside Dia. | 9.25 in, 235 mm |
| Inner Diameter (mm) | 161 |
| I.D. | 6.34 in, 161 mm |
| O.D. | 9.25 in, 235 mm |
| Style | Round |
| Type | Primary |
| Weight | 2.8 LB |
| EAN or UPC | 742330138151 |
-
Prop 65


