- Primary Filter
applications
- INGERSOLL RAND 32012957
| Height (in) | 4.71 |
| Inner Diameter (in) | 3 |
| Length (mm) | 119.63 |
| Width (mm) | 110.36 |
| Width (in) | 4.34 |
| Length | 4.71 in, 119.63 mm |
| Width | 4.34 in, 110.36 mm |
| Inner Diameter (mm) | 76.25 |
| Height | 4.71 in, 119.63 mm |
| Height (mm) | 119.63 |
| Length (in) | 4.71 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 3 in, 76.25 mm |
| Type | Primary |
| Style | Obround |
| Weight | 0.2 LB |
| EAN or UPC | 742330138250 |
-
Prop 65


