- Ventilation Filter
applications
- CATERPILLAR 6P1319
| Width | 4.69 in, 119.13 mm |
| Height (mm) | 106.43 |
| Height | 4.19 in, 106.43 mm |
| Length (in) | 10.69 |
| Height (in) | 4.19 |
| Width (in) | 4.69 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 271.53 |
| Width (mm) | 119.13 |
| Length | 10.69 in, 271.53 mm |
| Style | Panel |
| Media Type | Foam |
| Type | Ventilation |
| Weight | 0.4 LB |
| EAN or UPC | 742330138281 |

