- Ventilation Filter
| Length | 16.62 in, 422.1 mm |
| Length (in) | 16.62 |
| Height (in) | 2.57 |
| Width | 5.51 in, 140 mm |
| Width (in) | 5.51 |
| Height (mm) | 65.4 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 422.1 |
| Width (mm) | 140 |
| Height | 2.57 in, 65.4 mm |
| Type | Ventilation |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 0.2 LB |
| EAN or UPC | 742330138311 |

