- Ventilation Filter
applications
- CATERPILLAR 7T7358
| Length | 13 in, 330.3 mm |
| Height (mm) | 62.1 |
| Height (in) | 2.44 |
| Width | 12 in, 304.8 mm |
| Length (mm) | 330.3 |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 304.8 |
| Length (in) | 13 |
| Width (in) | 12 |
| Height | 2.44 in, 62.1 mm |
| Efficiency | 96 |
| Style | Panel |
| Type | Ventilation |
| Media Type | Cellulose |
| Weight | 0.5 LB |
| EAN or UPC | 742330138328 |

