- Ventilation Filter
| Length | 13.25 in, 336.55 mm |
| Width (mm) | 303.28 |
| Width (in) | 11.94 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 13.25 |
| Width | 11.94 in, 303.28 mm |
| Height (mm) | 20.6 |
| Length (mm) | 336.55 |
| Height (in) | 0.81 |
| Height | 0.81 in, 20.6 mm |
| Media Type | Paper |
| Style | Panel |
| Efficiency | 96 |
| Type | Ventilation |
| Weight | 2.4 LB |
| EAN or UPC | 742330138342 |

