- Ventilation Filter
| Width (mm) | 100.9 |
| Height (in) | 2.69 |
| Length (mm) | 380.9 |
| Width | 3.97 in, 100.9 mm |
| Length | 15 in, 380.9 mm |
| Height (mm) | 68.3 |
| Width (in) | 3.97 |
| Length (in) | 15 |
| Efficiency Test Std | ISO 5011 |
| Height | 2.69 in, 68.3 mm |
| Media Type | Cellulose |
| Style | Panel |
| Efficiency | 81.5 |
| Type | Ventilation |
| Weight | 0.15 LB |
| EAN or UPC | 742330138359 |

