- Safety Filter
| Length | 11.73 in, 298 mm |
| Height (mm) | 39.8 |
| Length (in) | 11.73 |
| Family | PSD |
| Width (mm) | 107.7 |
| Width (in) | 4.24 |
| Length (mm) | 298 |
| Height (in) | 1.57 |
| Efficiency Test Std | ISO 5011 |
| Width | 4.24 in, 107.7 mm |
| Height | 1.57 in, 39.8 mm |
| Media Type | Safety |
| Style | Obround |
| Type | Safety |
| Weight | 0.7 LB |
| EAN or UPC | 742330138458 |

