- Filter
| Length (in) | 7.64 |
| Width (in) | 6.06 |
| Length (mm) | 194 |
| Height (in) | 1.61 |
| Width (mm) | 154 |
| Width | 6.06 in, 154 mm |
| Height (mm) | 41 |
| Length | 7.64 in, 194 mm |
| Efficiency Test Std | ISO 5011 |
| Height | 1.61 in, 41 mm |
| Style | Panel |
| Weight | 0.1 LB |
| EAN or UPC | 742330141960 |
| Length (in) | 7.64 |
| Width (in) | 6.06 |
| Length (mm) | 194 |
| Height (in) | 1.61 |
| Width (mm) | 154 |
| Width | 6.06 in, 154 mm |
| Height (mm) | 41 |
| Length | 7.64 in, 194 mm |
| Efficiency Test Std | ISO 5011 |
| Height | 1.61 in, 41 mm |
| Style | Panel |
| Weight | 0.1 LB |
| EAN or UPC | 742330141960 |