- Primary Filter
| Inner Diameter (in) | 2.99 |
| Outer Diameter (mm) | 125 |
| Length | 5 in, 127 mm |
| Outer Diameter (in) | 4.92 |
| Length (mm) | 127 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 5 |
| Outside Dia. | 4.92 in, 125 mm |
| Inner Diameter (mm) | 76 |
| I.D. | 2.99 in, 76 mm |
| Style | Round |
| O.D. | 4.92 in, 125 mm |
| Type | Primary |
| Weight | 0.3 LB |
| EAN or UPC | 742330141595 |

