- Primary Filter
| Outer Diameter (mm) | 278 |
| Inner Diameter (mm) | 165 |
| Inner Diameter (in) | 6.5 |
| Length (mm) | 128 |
| Outside Dia. | 10.94 in, 278 mm |
| Length (in) | 5.04 |
| Outer Diameter (in) | 10.94 |
| Length | 5.04 in, 128 mm |
| Efficiency Test Std | ISO 5011 |
| O.D. | 10.94 in, 278 mm |
| I.D. | 6.5 in, 165 mm |
| Type | Primary |
| Style | Round |
| Weight | 2.3 LB |
| EAN or UPC | 742330141694 |

