- Ventilation Filter
applications
- JOHN DEERE T168220
| Outer Diameter (mm) | 164.5 |
| Length | 11.1 in, 282 mm |
| Length (in) | 11.1 |
| Outer Diameter (in) | 6.48 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.48 in, 164.5 mm |
| Inner Diameter (mm) | 91 |
| Inner Diameter (in) | 3.58 |
| Length (mm) | 282 |
| I.D. | 3.58 in, 91 mm |
| Style | Round |
| Type | Ventilation |
| Media Type | Safety |
| O.D. | 6.48 in, 164.5 mm |
| Weight | 1.8 LB |
| EAN or UPC | 742330142011 |

