- Primary Filter
applications
- INTERNATIONAL FILTER 3532799C1
| Outside Dia. | 10.13 in, 257.3 mm |
| Inner Diameter (in) | 8.04 |
| Inner Diameter (mm) | 204.1 |
| Length | 15.7 in, 398.8 mm |
| Outer Diameter (in) | 10.13 |
| Length (in) | 15.7 |
| Length (mm) | 398.8 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 257.3 |
| I.D. | 8.04 in, 204.1 mm |
| Style | Radialseal |
| Media Type | Cellulose |
| Type | Primary |
| Efficiency | 99.9 |
| O.D. | 10.13 in, 257.3 mm |
| Weight | 5.8 LB |
| EAN or UPC | 742330143155 |
-
Prop 65


