- Ventilation Filter
applications
- VOLVO 20435801
| Length | 12.25 in, 311.15 mm |
| Length (mm) | 311.15 |
| Width | 9.18 in, 233.17 mm |
| Width (mm) | 233.17 |
| Height (mm) | 28.7 |
| Width (in) | 9.18 |
| Length (in) | 12.25 |
| Height (in) | 1.13 |
| Efficiency Test Std | ISO 5011 |
| Height | 1.13 in, 28.7 mm |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.3 LB |
| EAN or UPC | 742330143193 |

