- Primary Filter
applications
- VOLVO 20411815
| Outer Diameter (in) | 12.98 |
| Outside Dia. | 12.98 in, 329.7 mm |
| Length (in) | 18.92 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 480.5 |
| Length | 18.92 in, 480.5 mm |
| Outer Diameter (mm) | 329.7 |
| Inner Diameter (mm) | 232.4 |
| Inner Diameter (in) | 9.15 |
| Efficiency | 99.99 |
| I.D. | 9.15 in, 232.4 mm |
| O.D. | 12.98 in, 329.7 mm |
| Type | Primary |
| Style | Radialseal |
| Weight | 10.1 LB |
| EAN or UPC | 742330165997 |
-
Prop 65


