- Primary Filter
applications
- ATLAS COPCO 15030189
| Outside Dia. | 5.17 in, 131.3 mm |
| Outer Diameter (in) | 5.17 |
| Length | 1.93 in, 49 mm |
| Length (mm) | 49 |
| Inner Diameter (in) | 3.37 |
| Outer Diameter (mm) | 131.3 |
| Length (in) | 1.93 |
| Inner Diameter (mm) | 85.6 |
| Efficiency Test Std | ISO 5011 |
| O.D. | 5.17 in, 131.3 mm |
| Style | Round |
| Type | Primary |
| I.D. | 3.37 in, 85.6 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330144527 |
-
Prop 65


