- Safety Filter
applications
- SULLAIR 2250051239
| Length (in) | 23.5 |
| Outside Dia. | 9.91 in, 251.7 mm |
| Length (mm) | 596.9 |
| Inner Diameter (mm) | 204.7 |
| Outer Diameter (in) | 9.91 |
| Length | 23.5 in, 596.9 mm |
| Outer Diameter (mm) | 251.7 |
| Inner Diameter (in) | 8.06 |
| Efficiency Test Std | ISO 5011 |
| Media Type | Safety |
| Efficiency | 95 |
| I.D. | 8.06 in, 204.7 mm |
| Type | Safety |
| Style | Round |
| O.D. | 9.91 in, 251.7 mm |
| Weight | 7.0 LB |
| EAN or UPC | 742330145227 |

