- Primary Filter
applications
- LISTER PETTER 36607188
| Inner Diameter (in) | 3.5 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 2.87 |
| Length (mm) | 73 |
| Outer Diameter (in) | 5.91 |
| Length | 2.87 in, 73 mm |
| Outer Diameter (mm) | 150 |
| Outside Dia. | 5.91 in, 150 mm |
| Inner Diameter (mm) | 89 |
| O.D. | 5.91 in, 150 mm |
| Type | Primary |
| Efficiency | 96.2 |
| I.D. | 3.5 in, 89 mm |
| Style | Round |
| Weight | 0.6 LB |
| EAN or UPC | 742330145388 |

