- Primary Filter
| Height (in) | 3.07 |
| Width (in) | 3.5 |
| Height | 3.07 in, 78 mm |
| Length | 4.02 in, 102 mm |
| Width (mm) | 89 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 4.02 |
| Length (mm) | 102 |
| Width | 3.5 in, 89 mm |
| Height (mm) | 78 |
| Style | Obround |
| Type | Primary |
| Weight | 0.3 LB |
| EAN or UPC | 742330145791 |
-
Prop 65


