- Primary Filter
| Inner Diameter (in) | 6.13 |
| Outer Diameter (mm) | 247.65 |
| Length | 5.24 in, 133.17 mm |
| Length (in) | 5.24 |
| Inner Diameter (mm) | 155.58 |
| Outer Diameter (in) | 9.75 |
| Length (mm) | 133.17 |
| Outside Dia. | 9.75 in, 247.65 mm |
| Efficiency Test Std | ISO 5011 |
| I.D. | 6.13 in, 155.58 mm |
| Type | Primary |
| Style | Round |
| O.D. | 9.75 in, 247.65 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330146019 |

