- Primary Filter
| Length (in) | 4.92 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 3.62 |
| Outer Diameter (mm) | 146 |
| Length | 4.92 in, 125 mm |
| Outside Dia. | 5.75 in, 146 mm |
| Length (mm) | 125 |
| Outer Diameter (in) | 5.75 |
| Inner Diameter (mm) | 92 |
| O.D. | 5.75 in, 146 mm |
| I.D. | 3.62 in, 92 mm |
| Type | Primary |
| Style | Round |
| Weight | 0.7 LB |
| EAN or UPC | 742330146361 |

