- Primary Filter
applications
- INGERSOLL RAND 36864361
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 241.3 |
| Outer Diameter (mm) | 365.13 |
| Length (in) | 27.5 |
| Outer Diameter (in) | 14.38 |
| Outside Dia. | 14.38 in, 365.13 mm |
| Inner Diameter (in) | 9.5 |
| Length (mm) | 698.5 |
| Length | 27.5 in, 698.5 mm |
| I.D. | 9.5 in, 241.3 mm |
| Style | Round |
| O.D. | 14.38 in, 365.13 mm |
| Type | Primary |
| Weight | 17.2 LB |
| EAN or UPC | 742330146798 |
-
Prop 65


