- Primary Filter
| Outside Dia. | 12.07 in, 306.5 mm |
| Media Brand | PowerCore® |
| Length (in) | 8 |
| Length (mm) | 203.1 |
| Outer Diameter (mm) | 306.5 |
| Length | 8 in, 203.1 mm |
| Outer Diameter (in) | 12.07 |
| Efficiency Test Std | ISO 5011 |
| Style | Round |
| O.D. | 12.07 in, 306.5 mm |
| Type | Primary |
| Media Type | Ultra-Web Nanofiber |
| Efficiency | 99.99 |
| Weight | 4.6 LB |
| EAN or UPC | 742330150245 |
-
Prop 65


