- Safety Filter
| Length (mm) | 566.8 |
| Outer Diameter (in) | 11.61 |
| Outer Diameter (mm) | 294.9 |
| Inner Diameter (in) | 9.29 |
| Outside Dia. | 11.61 in, 294.9 mm |
| Inner Diameter (mm) | 235.9 |
| Length (in) | 22.31 |
| Length | 22.31 in, 566.8 mm |
| Efficiency Test Std | ISO 5011 |
| O.D. | 11.61 in, 294.9 mm |
| Media Type | Safety |
| Style | Radialseal |
| I.D. | 9.29 in, 235.9 mm |
| Type | Safety |
| Weight | 7.73 LB |
| EAN or UPC | 742330170984 |

