- Primary Filter
| Length (mm) | 249.5 |
| Family | PSD |
| Width | 5.84 in, 148.3 mm |
| Efficiency Test Std | ISO 5011 |
| Height | 7.13 in, 181 mm |
| Height (mm) | 181 |
| Height (in) | 7.13 |
| Length (in) | 9.82 |
| Width (mm) | 148.3 |
| Width (in) | 5.84 |
| Length | 9.82 in, 249.5 mm |
| Media Brand | PowerCore® |
| Style | Obround |
| Media Type | Cellulose |
| Type | Primary |
| Efficiency | 99.95 |
| Weight | 2.0 LB |
| EAN or UPC | 742330163726 |
-
Prop 65


