- Primary Filter
| Height | 7.35 in, 186.6 mm |
| Length (in) | 13.06 |
| Height (in) | 7.35 |
| Width (in) | 7.99 |
| Width | 7.99 in, 203 mm |
| Length (mm) | 331.7 |
| Media Brand | PowerCore® |
| Family | PSD |
| Width (mm) | 203 |
| Length | 13.06 in, 331.7 mm |
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 186.6 |
| Style | Obround |
| Media Type | Cellulose |
| Efficiency | Up to 99.95% |
| Type | Primary |
| Weight | 3.9 LB |
| EAN or UPC | 742330163160 |

