- Primary Filter
| Length (in) | 15.07 |
| Length | 15.07 in, 382.8 mm |
| Family | PSD |
| Width (in) | 10.11 |
| Height (in) | 9.31 |
| Height | 9.31 in, 236.6 mm |
| Width (mm) | 256.8 |
| Width | 10.11 in, 256.8 mm |
| Height (mm) | 236.6 |
| Media Brand | PowerCore® |
| Length (mm) | 382.8 |
| Efficiency Test Std | ISO 5011 |
| Media Type | Cellulose |
| Efficiency | Up to 99.95% |
| Style | Obround |
| Type | Primary |
| Weight | 6.2 LB |
| EAN or UPC | 742330163184 |

