- Primary Filter
applications
- KOMATSU 6001856110
| Inner Diameter (mm) | 177.6 |
| Inner Diameter (in) | 6.99 |
| Length (mm) | 510 |
| Outer Diameter (mm) | 313.4 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 12.34 in, 313.4 mm |
| Outer Diameter (in) | 12.34 |
| Length | 20.08 in, 510 mm |
| Length (in) | 20.08 |
| O.D. | 12.34 in, 313.4 mm |
| Efficiency | 99.9% |
| I.D. | 6.99 in, 177.6 mm |
| Style | Radialseal |
| Type | Primary |
| Weight | 9.7 LB |
| EAN or UPC | 742330180181 |
-
Prop 65


