- Safety Filter
applications
- INTERNATIONAL FILTER 3532800C1
| Length | 15.12 in, 384 mm |
| Outer Diameter (mm) | 206.6 |
| Length (in) | 15.12 |
| Inner Diameter (mm) | 116.7 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.13 in, 206.6 mm |
| Inner Diameter (in) | 4.59 |
| Outer Diameter (in) | 8.13 |
| Length (mm) | 384 |
| Type | Safety |
| O.D. | 8.13 in, 206.6 mm |
| I.D. | 4.59 in, 116.7 mm |
| Style | Round |
| Weight | 2.4 LB |
| EAN or UPC | 742330162019 |
-
Prop 65


