- Ventilation Filter
| Width (mm) | 270 |
| Width | 10.63 in, 270 mm |
| Length (mm) | 270 |
| Length (in) | 10.63 |
| Length | 10.63 in, 270 mm |
| Width (in) | 10.63 |
| Height (mm) | 24.99 |
| Height (in) | 0.98 |
| Height | 0.98 in, 24.99 mm |
| Efficiency Test Std | SAE J1669 |
| Type | Ventilation |
| Style | Panel |
| Weight | 0.5 LB |
| EAN or UPC | 742330162033 |

