- Ventilation Filter
applications
- CATERPILLAR 9X8216
| Width | 5.98 in, 151.9 mm |
| Length | 26.96 in, 684.8 mm |
| Length (mm) | 684.8 |
| Height (mm) | 62.1 |
| Length (in) | 26.96 |
| Height | 2.44 in, 62.1 mm |
| Width (mm) | 151.9 |
| Height (in) | 2.44 |
| Width (in) | 5.98 |
| Efficiency Test Std | ISO 5011 |
| Style | Panel |
| Type | Ventilation |
| Weight | 3.5 LB |
| EAN or UPC | 742330162361 |

