- Primary Filter
applications
- CATERPILLAR 1491912
| Length | 11.42 in, 290 mm |
| Outside Dia. | 6.48 in, 164.5 mm |
| Outer Diameter (mm) | 164.5 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 91 |
| Length (mm) | 290 |
| Outer Diameter (in) | 6.48 |
| Length (in) | 11.42 |
| Inner Diameter (in) | 3.58 |
| Style | Radialseal |
| I.D. | 3.58 in, 91 mm |
| Type | Primary |
| O.D. | 6.48 in, 164.5 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330162354 |

