- Safety Filter
| Length (in) | 27.4 |
| Family | SSG |
| Outer Diameter (in) | 11.61 |
| Length (mm) | 696 |
| Outer Diameter (mm) | 295 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 9.29 |
| Length | 27.4 in, 696 mm |
| Inner Diameter (mm) | 236 |
| Outside Dia. | 11.61 in, 295 mm |
| Media Type | Safety |
| Type | Safety |
| Style | Radialseal |
| O.D. | 11.61 in, 295 mm |
| I.D. | 9.29 in, 236 mm |
| Weight | 8.95 LB |
| EAN or UPC | 742330167687 |
-
Prop 65


