- Primary Filter
applications
- TOYOTA 177432360071
| Length | 10.71 in, 272 mm |
| Length (mm) | 272 |
| Inner Diameter (mm) | 81.3 |
| Length (in) | 10.71 |
| Outer Diameter (in) | 5.44 |
| Outside Dia. | 5.44 in, 138.2 mm |
| Outer Diameter (mm) | 138.2 |
| Inner Diameter (in) | 3.2 |
| Efficiency Test Std | ISO 5011 |
| O.D. | 5.44 in, 138.2 mm |
| Style | Radialseal |
| I.D. | 3.2 in, 81.3 mm |
| Type | Primary |
| Weight | 0.35 LB |
| EAN or UPC | 742330165874 |

