- Safety Filter
applications
- TOYOTA 177442360071
| Outside Dia. | 3.32 in, 84.4 mm |
| Inner Diameter (mm) | 64.8 |
| Outer Diameter (mm) | 84.4 |
| Length (mm) | 264.6 |
| Length (in) | 10.42 |
| Inner Diameter (in) | 2.55 |
| Efficiency Test Std | ISO 5011 |
| Length | 10.42 in, 264.6 mm |
| Outer Diameter (in) | 3.32 |
| Type | Safety |
| I.D. | 2.55 in, 64.8 mm |
| Style | Radialseal |
| O.D. | 3.32 in, 84.4 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330165881 |

