- Primary Filter
| Length | 10.71 in, 272 mm |
| Inner Diameter (in) | 3.19 |
| Outer Diameter (in) | 5.43 |
| Outside Dia. | 5.43 in, 138 mm |
| Length (in) | 10.71 |
| Length (mm) | 272 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 138 |
| Inner Diameter (mm) | 81 |
| Style | Radialseal |
| Type | Primary |
| I.D. | 3.19 in, 81 mm |
| O.D. | 5.43 in, 138 mm |
| Efficiency | 99.9 |
| Weight | 1.5 LB |
| EAN or UPC | 742330165898 |
-
Prop 65


